Motion
PFM750-N01-A-MA-WR

SMC CORP OF AMERICA
PFM750-N01-A-MA-WR

Pneumatic Flow Switch - 10 L/min to 100 L/min Flow Rate
Mi Item #07334152
MFR #PFM750-N01-A-MA-WR
Price$261.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM750-N01-A-MA-WR

Pneumatic Flow Switch - 10 L/min to 100 L/min Flow Rate
Mi Item #07334152
MFR #PFM750-N01-A-MA-WR

Mfr description
PFM750-N01-A-MA-WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.37/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in NPT
  • Port Size
    1/8 NPT
  • Weight
    95 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    10 L/min to 100 L/min
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)