Motion
T606AE200X100

KURIYAMA OF AMERICA
T606AE200X100

Flexible Ducting Hose - 150 psi
MI ITEM #07334224
MFR #T606AE200X100
Price$24.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T606AE200X100

Flexible Ducting Hose - 150 psi
MI ITEM #07334224
MFR #T606AE200X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.93/each

Specifications

Details

  • Application
    For suction and discharge applications in truck and tank car transfer of gasoline, oil and other petroleum-based products with up to 50% aromatic content. Where extreme flexibility is needed in low temperature.
  • Color
    Blue
  • Hose Covering Material
    Blue Corrugated - Abrasion, Ozone and Hydrocarbon Resistant
  • Hose Type
    Petroleum Suction & Discharge
  • Manufacturer Upc Number
    822353161272
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T606AE - 150 PSI Corrugated Petroleum S&D - Arctic Hose
  • Type
    Petroleum Arctic Hose
  • UPC_NO
    822353161272
  • Working Pressure
    150 psi

Overview

Mfr description
T606AE-200X100 2" ARCTIC GRADE 150PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought