Motion
D7400-L10-04-ED

BRENNAN INDUSTRIES INC
D7400-L10-04-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07334360
MFR #D7400-L10-04-ED
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L10-04-ED

DIN METRIC TUBE COMPRESSION
Mi Item #07334360
MFR #D7400-L10-04-ED

Mfr description
L10MBT-04MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Dimensions

  • Overall Length
    38.0

Details

  • Seal Material
    NBR
  • Series
    D7400_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)