Motion
98956 3M COMFORT GRIP GLOVE CGXL-GU, GENERAL USE, SIZE XL

3M
98956 3M COMFORT GRIP GLOVE CGXL-GU, GENERAL USE, SIZE XL

3M™ Comfort Grip Glove CGXL-GU, General Use, Size XL, 120 Pair/Case
MI ITEM #07334395
MFR #98956 3M COMFORT GRIP GLOVE CGXL-GU, GENERAL USE, SIZE XL
List Price$11.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
98956 3M COMFORT GRIP GLOVE CGXL-GU, GENERAL USE, SIZE XL

3M™ Comfort Grip Glove CGXL-GU, General Use, Size XL, 120 Pair/Case
MI ITEM #07334395
MFR #98956 3M COMFORT GRIP GLOVE CGXL-GU, GENERAL USE, SIZE XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.47/each for your price

Overview

Mfr description
98956 3M COMFORT GRIP GLOVE CGXL-GU,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent dexterity and grip, even in wet or oily conditions
  • Typical applications include general material handling; handling small parts; electrical component assembly; carpentry, plumbing and roofing
  • EN388 4122
  • Long-lasting, durable and washable

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Lining Material
    Nylon
  • Color
    Grey
  • Manufacturer Upc Number
    00054007989561
  • UPC_NO
    00054007989561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought