Specifications
Dimensions
- Bore Size2.5 in
- Height2.75 in
- Length13.56 in
- Rod Diameter0.75 in
- Stroke Length5 in
- Weight13.30 lb
- Width2.75 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationHead 2-Cap 2
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeSide Lug
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Overview
Mfr description
TA01ERBA1AA05000 CYLINDER
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation