Motion
K4137-08X300
K4137-08X300 Kuri Tec® K4137 Series 1/2 in. Nominal ID and 300 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
MI ITEM #07334688
MFR #K4137-08X300
List Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K4137-08X300 Kuri Tec® K4137 Series 1/2 in. Nominal ID and 300 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
MI ITEM #07334688
MFR #K4137-08X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.67/each for your price

Overview

Mfr description
K4137-08X300 GREEN 600PSI HOSE
  • Economically priced. Ribbed cover for reduced drag and increased flexibility. Pin-pricked cover vents vapor . . . helps prevent ballooning. Non-marking. Light weight - easily coiled after use. Longitudinal reinforcing yarns enhance coupling retention and reduce elongation under pressure. Chemical resistance of quality PVC for the transfer or spraying of “wettable powder” type chemicals. Not recommended for use with emulsifiable chemicals based on hydrocarbon carriers. Silicone-free. One-piece lengths. Phthalate Free!

Specifications

  • Product Types
    Series K4137 600 PSI PVC Spray Reinforced Hose
  • Hose Type
    600 PSI PVC Spray Reinforced Hose
  • Additional Details
    Excellent quality spray hoses made with premium quality PVC compounds, ideally-suited for lawn and ornamental spray applications using wettable powder chemicals. (Not recommended for high pressure tree spray applications.)
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Ribbed PVC
  • Color
    Mint Green
  • Typical Applications
    Lawn spraying., Agricultural spraying., Vineyard spraying., Nursery spraying., Building washdown.
  • Manufacturer Upc Number
    822353038635
  • UPC_NO
    822353038635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text