Motion
112PIX10

LIFT-ALL
112PIX10

10' 1-1/2 TON SERIES 653 LEVER CHAIN HOIST CM IMPORT
MI ITEM #07334772
MFR #112PIX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112PIX10

10' 1-1/2 TON SERIES 653 LEVER CHAIN HOIST CM IMPORT
MI ITEM #07334772
MFR #112PIX10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112PIX10 1T LEVER HOIST
  • Impact-resistance steel frame gear cover stands up to rigorous use.
  • Single-handed free chaining feature for quick take-up and positioning.
  • 360° rotating handle.
  • Compact and portable with non-slip rubber handle grip.

Specifications

  • Type
    MANUAL CHAIN HOIST
  • Material
    STEEL
  • Order Lead Time
    16 days
  • Package Type
    Box
  • Sling Length
    10 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    SELF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text