1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
03108 VINYL TAPE 471 RED 1-1/2IN X 36YD 5.2 MIL
Film Tape - Length: 36 yd, Width: 1.5 in, Transparent
MI ITEM #
07334862
MFR #
03108 VINYL TAPE 471 RED 1-1/2IN X 36YD 5.2 MIL
Price
$64.68
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 03108 VINYL TAPE 471 RED 1-1/2IN X 36YD 5.2 MIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
03108 VINYL TAPE 471 RED 1-1/2IN X 36YD 5.2 MIL
Film Tape - Length: 36 yd, Width: 1.5 in, Transparent
MI ITEM #
07334862
MFR #
03108 VINYL TAPE 471 RED 1-1/2IN X 36YD 5.2 MIL
Mfr description
03108 VINYL TAPE 471 RED 1-1/2IN X 36YD
For industrial/occupational use only. Not for consumer sale or use.
Available in a wide variety of vivid colors for diverse applications
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.68
/each
Add to Cart
Specifications
Dimensions
Length
36 yd
Width
1.5 in
Details
Adhesion Strength
26 oz/in
Adhesive Material
Rubber
Backing Material
Vinyl
Color
Transparent
Manufacturer Upc Number
00021200031083
UPC_NO
00021200031083
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items