Overview
Mfr description
EXEF1214-08 BRONZE FLANGE BRG PTFE
- For stop, start and slow speed applications 841 EXTRA is the recommended choice.
- These bearings contain Anderol 465 oil with a finely dispersed PTFE.
- The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up.
- A smoother and quieter operation, an easier “break-in” period and longer life can be achieved.
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing TypeFlanged
- Outside Diameter
- Overall Length
- Flange Diameter
- Operating Temperature Range-40 to 460 ºF
- Material SpecificationSAE 841 Bronze Extra
- Standards MetASTM B438 Grade 1 Type II
- Manufacturer Catalog
- UPC_NO717905224546
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data