Motion
3MM9113WIMBRDUMA4521

TIMKEN (FAFNIR)
3MM9113WIMBRDUMA4521

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #07334889
MFR #3MM9113WIMBRDUMA4521
Price$3,202.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9113WIMBRDUMA4521

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #07334889
MFR #3MM9113WIMBRDUMA4521

Mfr description
3MM9113WIMBRDUMA4521 BRG
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,202.21/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    0.99 lbs, 0.45 kg

Details

  • Ball Retainer Material
    Machined Bronze
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9113WIMBRDUMA4521 BRG
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796023697
  • Max Rpm
    11600 rpm
  • Maximum Operating RPM
    11600 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33900 N
  • Radial Static Load Capacity
    25200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Conrad Type
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796023697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)