Overview
Mfr description
VT325-023G-N VT3/VO3 SOL 3-PORT
- 3 Port Poppet.
- Rubber Seal.
- Actuation: Direct operated 2 position single solenoid.
Specifications
- Number Of SolenoidsSingle
- Manufacturer Product Page
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data