Motion
5.03.27 D 05 BN4 /-G

HYDAC CORP
5.03.27 D 05 BN4 /-G

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #07335264
MFR #5.03.27 D 05 BN4 /-G
Price$277.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.27 D 05 BN4 /-G

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #07335264
MFR #5.03.27 D 05 BN4 /-G

Mfr description
5.03.27 D 05 BN4 /-G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.78/each

Specifications

Dimensions

  • Overall Length
    27 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    5 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)