Motion
22669 REFLECTIVE TAPE WHITE 6" 50YD ROLL / MADE TO ORDER

3M
22669 REFLECTIVE TAPE WHITE 6" 50YD ROLL / MADE TO ORDER

3M™ Diamond Grade™ Flexible Prismatic School Bus Markings Series 973-10NL, White, 6 in X 50 yd
MI ITEM #07335298
MFR #22669 REFLECTIVE TAPE WHITE 6" 50YD ROLL / MADE TO ORDER
Price$678.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22669 REFLECTIVE TAPE WHITE 6" 50YD ROLL / MADE TO ORDER

3M™ Diamond Grade™ Flexible Prismatic School Bus Markings Series 973-10NL, White, 6 in X 50 yd
MI ITEM #07335298
MFR #22669 REFLECTIVE TAPE WHITE 6" 50YD ROLL / MADE TO ORDER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$678.46/each

Specifications

Dimensions

  • Length
    150 ft

Details

  • Color
    White
  • Manufacturer Stock Number
    75030165171
  • Manufacturer Upc Number
    00051141226699
  • Material
    Flexible Prismatic
  • Product Type
    Reflective Tape
  • Standards Met
    DOT
  • UPC_NO
    00051141226699

Overview

Mfr description
22669 REFLECTIVE TAPE WHITE 6"
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought