Motion
IM2875-00001

PELICAN PRODUCTS
IM2875-00001

Tool Chests, Cabinets & Workbenche - 11.4000 in Deep, Black, Storm Travel Case
Mi Item #07335690
MFR #IM2875-00001
Price$503.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2875-00001

Tool Chests, Cabinets & Workbenche - 11.4000 in Deep, Black, Storm Travel Case
Mi Item #07335690
MFR #IM2875-00001

Mfr description
IM2875-00001 CASE WITH FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.95/each

Specifications

Dimensions

  • Depth
    11.4000 in
  • Length
    25.00 in
  • Weight
    24.60 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    825494004958
  • Material
    Foam
  • Type
    Storm Travel Case
  • UPC_NO
    825494004958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)