Motion
MKB50-50RZ-F7BVL

SMC CORP OF AMERICA
MKB50-50RZ-F7BVL

MKB50-50RZ-F7BVL
Mi Item #07335740
MFR #MKB50-50RZ-F7BVL
Price$453.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50-50RZ-F7BVL

MKB50-50RZ-F7BVL
Mi Item #07335740
MFR #MKB50-50RZ-F7BVL

Mfr description
MKB50-50RZ-F7BVL CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.95/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Rotary Clamp
  • Cylinder Style
    Rotary Actuator
  • Mounting Type
    Rotary Clamp
  • Piston Action
    Double-Acting
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)