Motion
360X400X20BASLN

FREUDENBERG NOK
360X400X20BASLN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07335985
MFR #360X400X20BASLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
360X400X20BASLN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07335985
MFR #360X400X20BASLN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49060531 BAU7SLX2 360.0X 400.0X 20.0 902
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    360 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    400 mm
  • Overall Width
    20 mm
  • Seal Type
    NITRILE RUBBER OD, DOUBLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    2
  • Durometer
    72 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886487289
  • Misalignment Tolerance
    depends on application details
  • Series
    BASL
  • Manufacturer Catalog Number
    360X400X20BASLN
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE RUBBER OD, DOUBLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    1.4705 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text