Specifications
Dimensions
- Outside Diameter80 mm
- Overall Width10 mm
- Shaft Diameter45 mm
- Weight0.0952 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, SINGLE LIP
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
- Durometer75 Durometer
- Hardness75 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material75 FKM 585
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number45X80X10BAV
- Manufacturer Upc Number750886449010
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE RUBBER OD, SINGLE LIP
- SeriesBA
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)