Motion
85X100X8BAV

FREUDENBERG NOK
85X100X8BAV

SIMMERING; Freudenberg METRIC OIL SEAL BROWN FKM - 85 mm Shaft Dia., 100 mm OD, 8 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07336231
MFR #85X100X8BAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
85X100X8BAV

SIMMERING; Freudenberg METRIC OIL SEAL BROWN FKM - 85 mm Shaft Dia., 100 mm OD, 8 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07336231
MFR #85X100X8BAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    85 mm
  • Weight
    0.0882 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    75 FKM 585
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    85X100X8BAV
  • Manufacturer Upc Number
    750886449966
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Series
    BA
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools

Overview

Mfr description
49300839 BAUM4X7 85.0X 100.0X 8.0 585
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought