Specifications
Dimensions
- Outside Diameter180 mm
- Overall Width12 mm
- Shaft Diameter140 mm
- Weight0.4528 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, SINGLE LIP
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
- Durometer75 Durometer
- Hardness75 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material75 FKM 585
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number140X180X12BAV
- Manufacturer Upc Number750886264620
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE RUBBER OD, SINGLE LIP
- SeriesBA
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
Overview
Mfr description
49351321 BAUM6 140.0X 180.0X 12.0 585
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation