Motion
360X400X20BAV

FREUDENBERG NOK
360X400X20BAV

SIMMERING; Freudenberg METRIC OIL SEAL BROWN FKM - 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07336267
MFR #360X400X20BAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
360X400X20BAV

SIMMERING; Freudenberg METRIC OIL SEAL BROWN FKM - 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #07336267
MFR #360X400X20BAV

Mfr description
49349705 BAU7X2 360.0X 400.0X 20.0 585
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    400 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    360 mm
  • Weight
    1.5829 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    75 FKM 585
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    360X400X20BAV
  • Manufacturer Upc Number
    750886451044
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Series
    BA
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Axles, Power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)