Specifications
Dimensions
- Outside Diameter110 mm
- Overall Width10 mm
- Shaft Diameter65 mm
- Weight0.1479 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, SINGLE LIP
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Durometer72 Durometer
- Hardness72 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material72 NBR 902
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number65X110X10BAN
- Manufacturer Upc Number750886458791
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE RUBBER OD, SINGLE LIP
- SeriesBA
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Axles, Power tools
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)