Motion
108X140X15BAN

FREUDENBERG NOK
108X140X15BAN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 108 mm Shaft Dia., 140 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07336336
MFR #108X140X15BAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
108X140X15BAN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 108 mm Shaft Dia., 140 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07336336
MFR #108X140X15BAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    108 mm
  • Weight
    0.377 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Durometer
    72 Durometer
  • Hardness
    72 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    72 NBR 902
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    108X140X15BAN
  • Manufacturer Upc Number
    750886459798
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Series
    BA
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Axles, Power tools

Overview

Mfr description
49326904 BAU6X2 108.0X 140.0X 15.0 902
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought