Specifications
Dimensions
- Outside Diameter52 mm
- Overall Width7 mm
- Shaft Diameter22 mm
- Weight0.0487 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, DOUBLE LIP
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
- Durometer75 Durometer
- Hardness75 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material75 FKM 585
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number22X52X7BASLV
- Manufacturer Upc Number750886480082
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE RUBBER OD, DOUBLE LIP
- SeriesBASL
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
Overview
Mfr description
49365807 BAUM3SLX7 22.0X 52.0X 7.0 585
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation