Overview
Mfr description
49033417 BA U4 SLX7 110.0X 130.0X 8.0
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter110 mm
- Hardness72 Shore D
- Outside Diameter130 mm
- Overall Width8 mm
- Seal TypeNITRILE RUBBER OD, DOUBLE LIP
- Lip Material72 NBR 902
- Number of Lips2
- Durometer72 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886486435
- Misalignment Tolerancedepends on application details
- SeriesBASL
- Manufacturer Catalog Number110X130X8BASLN
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, DOUBLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Axles, Power tools
- Weight0.108 lbs
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data