Motion
160X215X15BASLN

FREUDENBERG NOK
160X215X15BASLN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 160 mm Shaft Dia., 215 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07336530
MFR #160X215X15BASLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
160X215X15BASLN

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 160 mm Shaft Dia., 215 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #07336530
MFR #160X215X15BASLN

Mfr description
49060524 BAU7SLX2 160.0X 215.0X 15.0 902
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    215 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    160 mm
  • Weight
    0.7738 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, DOUBLE LIP
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Durometer
    72 Durometer
  • Hardness
    72 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    72 NBR 902
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    160X215X15BASLN
  • Manufacturer Upc Number
    750886486954
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE RUBBER OD, DOUBLE LIP
  • Series
    BASL
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Axles, Power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)