Motion
VXD232AZ2AXB
VXD2*2, Pilot Operated, 2 Port Solenoid Valve for Water
Mi Item #07336616
MFR #VXD232AZ2AXB
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VXD2*2, Pilot Operated, 2 Port Solenoid Valve for Water
Mi Item #07336616
MFR #VXD232AZ2AXB

Mfr description
VXD232AZ2AXB PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • For use with water. Fluid temperature from 1 to 60°C
  • Port size: 1/4 to 1 inch, Flange: 32A to 50A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Dimensions

  • Weight
    480 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)