Motion
L0956-060
SSO-FG 100, 5 GAL PAIL
Mi Item #07337216
MFR #L0956-060
Price$744.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSO-FG 100, 5 GAL PAIL
Mi Item #07337216
MFR #L0956-060

Mfr description
L0956-060 OIL SSO-FG100 5GAL PAIL
  • NSF H1 Registered
  • Approved for Angelus and Zacmi Seamers
  • Water/steam-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.75/each

Specifications

Dimensions

  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
  • Certification
    NSF H1
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Flash Point
    268°C/515°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215503452
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Package Qty
    1
  • Viscosity
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)