Motion
39D200
Icecut™ 200 MAG.DRILLING UNIT
Mi Item #07337311
MFR #39D200
Price$1,688.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Icecut™ 200 MAG.DRILLING UNIT
Mi Item #07337311
MFR #39D200

Mfr description
39D200 ICECUT 200 MAG DRILL
  • Lightweight and portable
  • Centered control panel
  • Ergonomic handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,688.38/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cord Length
    8 ft
  • Height
    20 in
  • Length
    8 in
  • Maximum Height
    20.23 in
  • Stroke
    2.9 in
  • Width
    24 in

Details

  • Amperage
    12
  • Includes
    (48-H 310), 1⁄2” keyed chuck (39-D 006), Chuck adaptor (39-D 005), M6 T-handle hexagonal key (48-Z 004), Allen key (48-Z 003), safety strap, (48-H 329), safety glasses (48-H 424), reversible press button (48-H 324), triple handle (48-H 323)., Carrying case 48-H 423 (ICECUT 100), 48-H 422 (ICECUT 200), lubrication system
  • Magnetic
    Yes
  • Maximum Speed
    600
  • Mounting Style
    Magnetic
  • Number Of Speeds
    2
  • Power Rating
    1200 W
  • Reversible
    No
  • Variable Speed
    Yes
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)