1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMW12032X30
Mine Duty Wing - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
MI ITEM #
07337405
MFR #
CMW12032X30
Price
$3,050.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMW12032X30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMW12032X30
Mine Duty Wing - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
MI ITEM #
07337405
MFR #
CMW12032X30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,050.70
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
32 in
Maximum Bore
2.5000 in
Pulley
Diameter
12 in
Weight
213 lbs
Details
Face Type
Crown
Hub Number
XT30
Hub Type
XT
Pulley Type
Mine Duty Wing
Series
CMW
Overview
Mfr description
CMW12032X30 W/SHAFT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought