Motion
EVZM550-F01-30R

SMC CORP OF AMERICA
EVZM550-F01-30R

Mechanical Air Control Valve - 1/8 in Port, 5 Ports, 21.8 psi, 0.15 MPa MIN Pressure, 101.5 psi, 0.7 MPa MAX Pressure
Mi Item #07337533
MFR #EVZM550-F01-30R
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVZM550-F01-30R

Mechanical Air Control Valve - 1/8 in Port, 5 Ports, 21.8 psi, 0.15 MPa MIN Pressure, 101.5 psi, 0.7 MPa MAX Pressure
Mi Item #07337533
MFR #EVZM550-F01-30R

Mfr description
EVZM550-F01-30R
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Port Size
    1/8 in
  • Weight
    0.179 kg

Details

  • Body Material
    Metal
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101.5 psi, 0.7 MPa
  • Maximum Working Pressure
    101.5 psi, 0.7 MPa
  • Minimum Operating Pressure
    21.8 psi, 0.15 MPa
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    21.8 to 101.5 psi, 0.15 to 0.7 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Pilot Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)