Motion
170M
5" OAL, 20 AWG Capacity, Flush Wire Cutter Diagonal Head, Molded Plastic Handle
Mi Item #07337794
MFR #170M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" OAL, 20 AWG Capacity, Flush Wire Cutter Diagonal Head, Molded Plastic Handle
Mi Item #07337794
MFR #170M

Mfr description
170MN SHEARCUTTER, MICRO, CARDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Width
    1/2 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • Additional Information
    ESD Safe
  • Capacity
    20 AWG
  • Cutter Style
    Shear Jaw
  • Cutting Type
    Flush
  • Handle Color
    Blue
  • Handle Material
    Molded Plastic
  • Head Style
    Diagonal
  • PSC Code
    5110
  • Type
    Wire Cutter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)