1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
51CGNN PLIER,6",LONG NOSE WITH SIDE
DIAGONAL CUTTING PLIERS 6IN 14AWG
Mi Item #
07337806
MFR #
51CGNN PLIER,6",LONG NOSE WITH SIDE
Price
$79.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Xcelite 51CGNN PLIER,6",LONG NOSE WITH SIDE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
51CGNN PLIER,6",LONG NOSE WITH SIDE
DIAGONAL CUTTING PLIERS 6IN 14AWG
Mi Item #
07337806
MFR #
51CGNN PLIER,6",LONG NOSE WITH SIDE
Mfr description
51CGNN PLIER,6",LONG NOSE WITH SIDE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$79
.18
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Overall Length Range
Less than 6"
Details
Capacity
14 AWG
Cutting Type
Diagonal
Type
Diagonal Cutter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items