Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
64CGVN PLIER,4",DIAGONAL,SEMI-FLUSH,CD

DIAGONAL CUTTING PLIERS 4" 22AWG
MI ITEM #07337812
MFR #64CGVN PLIER,4",DIAGONAL,SEMI-FLUSH,CD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
64CGVN PLIER,4",DIAGONAL,SEMI-FLUSH,CD

Specifications

  • Overall Length
    4 in
  • Type
    Cutting Pliers
  • Overall Length Range
    Less than 6"
  • Cutting Type
    Diagonal
  • Capacity
    22 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought