Specifications
Dimensions
- Contents4" Angled Diagonal End Cutter, 4" Oval Head Cutter, 4" Relieved Tapered Head Cutter, 4" Slim Line Tapered Head Cutter
Details
- Container TypeVinyl Pouch
- Number Of Pieces4
- Set TypeElectronics Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)