Motion
EMS543JN PLIER 4 DIAG RELD

Xcelite
EMS543JN PLIER 4 DIAG RELD

138mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
Mi Item #07337952
MFR #EMS543JN PLIER 4 DIAG RELD
Price$133.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
EMS543JN PLIER 4 DIAG RELD

138mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
Mi Item #07337952
MFR #EMS543JN PLIER 4 DIAG RELD

Mfr description
EMS543JN PLIER 4 DIAG RELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.98/each

Specifications

Dimensions

  • Jaw Length
    15/32 in, 12.00 mm
  • Jaw Thickness
    7.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    138.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Standard
  • Cutting Type
    Diagonal
  • Head Style
    Diagonal
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)