Motion
LN55VN PLIER 5 1/2 LONG NOSE CD

Xcelite
LN55VN PLIER 5 1/2 LONG NOSE CD

5-1/2" Jaw Length x 17/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
MI ITEM #07337998
MFR #LN55VN PLIER 5 1/2 LONG NOSE CD
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN55VN PLIER 5 1/2 LONG NOSE CD

5-1/2" Jaw Length x 17/32" Jaw Width, Long Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
MI ITEM #07337998
MFR #LN55VN PLIER 5 1/2 LONG NOSE CD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.50/each

Specifications

Dimensions

  • Jaw Length
    5-1/2 in
  • Jaw Width
    17/32 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Long Nose

Overview

Mfr description
LN55VN PLIER 5 1/2 LONG NOSE CD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought