Motion
TCR2N SCREWDRIVER REVERSE BLADE

Xcelite
TCR2N SCREWDRIVER REVERSE BLADE

COMBO BIT SCREWDRIVER PHILLIPS/SLOTTED
MI ITEM #07338108
MFR #TCR2N SCREWDRIVER REVERSE BLADE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
TCR2N SCREWDRIVER REVERSE BLADE

COMBO BIT SCREWDRIVER PHILLIPS/SLOTTED
MI ITEM #07338108
MFR #TCR2N SCREWDRIVER REVERSE BLADE

Mfr description
TCR2N SCREWDRIVER REVERSE BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-1/4 in
  • Phillips Point Size
    #2 in
  • Screwdriver Size Range
    Phillips #2, Slotted 1/4"
  • Slotted Size
    1/4

Details

  • Features
    Reversible, T25N Handle
  • Tip Type
    Phillips; Slotted
  • Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)