Specifications
Dimensions
- Overall Length7-1/4 in
- Size1/4 in
Details
- CertificationNonAerospace
- Handle TypePlastic
- MaterialAcetate
- PSC Code5120
- Shaft StyleHollow Shaft
- Shaft TypeHollow Shaft
- Tool TypeNutdriver
- WarrantyLifetime Warranty
Help us improve this product