Motion
THS9N 9/32 HEX NUTDRIVER"

Xcelite
THS9N 9/32 HEX NUTDRIVER"

9/32" Hollow Shaft Nutdriver Plastic Handle, 7-1/4" OAL
Mi Item #07338113
MFR #THS9N 9/32 HEX NUTDRIVER"
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
THS9N 9/32 HEX NUTDRIVER"

9/32" Hollow Shaft Nutdriver Plastic Handle, 7-1/4" OAL
Mi Item #07338113
MFR #THS9N 9/32 HEX NUTDRIVER"

Mfr description
THS9N 9/32 HEX NUTDRIVER"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Overall Length
    7-1/4 in
  • Size
    9/32 in

Details

  • Certification
    NonAerospace
  • Handle Type
    Plastic
  • Material
    Acetate
  • PSC Code
    5120
  • Shaft Style
    Hollow Shaft
  • Shaft Type
    Hollow Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)