Motion
S424JSNN PLIER,4",DIAGONAL

Xcelite
S424JSNN PLIER,4",DIAGONAL

4" OAL, 20 AWG Capacity, Full-Flush Diagonal Cutter 5/8" Jaw Length x 37/64" Jaw Width, Relieved Tapered Head, ESD Cushion Handle
MI ITEM #07338119
MFR #S424JSNN PLIER,4",DIAGONAL
Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
S424JSNN PLIER,4",DIAGONAL

4" OAL, 20 AWG Capacity, Full-Flush Diagonal Cutter 5/8" Jaw Length x 37/64" Jaw Width, Relieved Tapered Head, ESD Cushion Handle
MI ITEM #07338119
MFR #S424JSNN PLIER,4",DIAGONAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.48/each

Specifications

Dimensions

  • Jaw Length
    5/8 in
  • Jaw Width
    37/64 in
  • Overall Length
    4 in, 101.60 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG
  • Cutter Style
    Relieved Head
  • Handle Material
    ESD Cushion
  • Head Style
    Relieved Tapered
  • PSC Code
    5110
  • Type
    Diagonal Cutter

Overview

Mfr description
S424JSNN PLIER,4",DIAGONAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought