Motion
S475JSNN PLIER,5",DIAGONAL TAPERED,CD

Xcelite
S475JSNN PLIER,5",DIAGONAL TAPERED,CD

5" OAL, 3/4" Jaw Length x 19/32" Jaw Width, Diagonal Cutter Pliers Tapered Head, ESD Cushion Handles, with Spring
MI ITEM #07338120
MFR #S475JSNN PLIER,5",DIAGONAL TAPERED,CD
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
S475JSNN PLIER,5",DIAGONAL TAPERED,CD

5" OAL, 3/4" Jaw Length x 19/32" Jaw Width, Diagonal Cutter Pliers Tapered Head, ESD Cushion Handles, with Spring
MI ITEM #07338120
MFR #S475JSNN PLIER,5",DIAGONAL TAPERED,CD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.68/each

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Width
    19/32 in
  • Overall Length
    5 in, 127.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Cutter Style
    Tapered Head
  • Handle Material
    ESD Cushion
  • Head Style
    Tapered
  • PSC Code
    5110
  • Type
    Diagonal Cutter

Overview

Mfr description
S475JSNN PLIER,5",DIAGONAL TAPERED,CD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought