Motion
SUCSPA 208 40MM

IPTCI BEARINGS
SUCSPA 208 40MM

Tapped Base Pillow Block Unit - Tapped Base, 40 mm Bore
MI ITEM #07338399
MFR #SUCSPA 208 40MM
Price$502.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSPA 208 40MM

Tapped Base Pillow Block Unit - Tapped Base, 40 mm Bore
MI ITEM #07338399
MFR #SUCSPA 208 40MM

Mfr description
SUCSPA208-40MM TAP BASED PB SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.43/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Manufacturer Upc Number
    80067573167
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067573167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)