Motion
CDM2L32-150Z-H7BL

SMC CORP OF AMERICA
CDM2L32-150Z-H7BL

32 mm Bore Diameter, 150 Stroke Length
MI ITEM #07338894
MFR #CDM2L32-150Z-H7BL
List Price$181.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L32-150Z-H7BL

32 mm Bore Diameter, 150 Stroke Length
MI ITEM #07338894
MFR #CDM2L32-150Z-H7BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.62/each for your price

Overview

Mfr description
CDM2L32-150Z-H7BL CYLINDER

Specifications

  • Bore Diameter
  • Stroke
    150
  • Body Material
    Stainless Steel
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text