Motion
40B47
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 47 Teeth, Steel Material
MI ITEM #07339024
MFR #40B47
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 47 Teeth, Steel Material
MI ITEM #07339024
MFR #40B47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B47 NM NYLON SPROCKET SPLIT
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    47
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    1.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Outside Diameter
    7.7690 in
  • Caliper Diameter
    7.1697 in
  • Pitch Diameter
    7.4859 in
  • Maximum Bore Diameter
    2.3750 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    7.77 in
  • Storage Dimension Width
    7.77 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950006642
  • UPC_NO
    697950006642
  • Manufacturer Catalog
  • Weight
    5.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought