Overview
Mfr description
CF18-AB CAM FOLLOWER
Specifications
- Static Load Capacity51.3 kN
- Outside Diameter40 mm
- Overall Length58 mm
- Radial Static Load Capacity25.2 kN
- Male Thread SizeM18x1.50 mm
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data