Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
AD07E1204310102

1 ph, 200 V to 240 V, IP20 Enclosure
MI ITEM #07339256
MFR #AD07E1204310102

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AD07E1204310102 AD700E IP20, 1PH.

Specifications

  • Country of Origin
    UK
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Motor Phase
    1 ph
  • Weight
    2.7 lbs
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382119515
  • UPC_NO
    786382119515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought