Motion
AD07E3424030112

US MOTORS (NIDEC)
AD07E3424030112

3 ph, 380 V to 480 V, IP20 Enclosure
Mi Item #07339274
MFR #AD07E3424030112
Price$2,404.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
AD07E3424030112

3 ph, 380 V to 480 V, IP20 Enclosure
Mi Item #07339274
MFR #AD07E3424030112

Mfr description
AD07E3424030112 AD700E IP20, 3PH.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,404.12/each

Specifications

Dimensions

  • Weight
    7.7 lbs

Details

  • Country of Origin
    UK
  • Drive Supply Voltage
    380/480 V ac
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382119843
  • Motor Phase
    3 ph
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    786382119843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)