Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
AD07E4439030112

3 ph, 380 V to 480 V, IP20 Enclosure
MI ITEM #07339278
MFR #AD07E4439030112

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AD07E4439030112 AD700E IP20, 3PH.

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Motor Phase
    3 ph
  • Weight
    24.3 lbs
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382119935
  • UPC_NO
    786382119935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought