Motion
ASQ225
Pump Motor - 2-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 48Y Frame, ODP Enclosure, 60 Hz, 3450 rpm Base
Mi Item #07339283
MFR #ASQ225
Price$626.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 2-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 48Y Frame, ODP Enclosure, 60 Hz, 3450 rpm Base
Mi Item #07339283
MFR #ASQ225

Mfr description
ASQ225 FHP,2 1/4 HP,2P,48Y 60,230/115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.98/each

Specifications

Dimensions

  • Frame Size
    48Y

Details

  • Base RPM
    3450 rpm
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you’re looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382118631
  • Maximum Speed
    3450 rpm
  • Model
    T055CTJ1583013J
  • Motor Horsepower
    2-1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Pump Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382118655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)