Motion
AST225
Fractional Horsepower Pool and Spa Motor - 2-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07339285
MFR #AST225
Price$626.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 2-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07339285
MFR #AST225

Mfr description
AST225 FHP,2 1/4 HP,2P,56J 60,230/115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.98/each

Specifications

Dimensions

  • Frame Size
    56J
  • Weight
    27 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 2 1/4 HP, 2P, 56J
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382117665
  • Maximum Speed
    3450 rpm
  • Model
    T055CRY1603013J
  • Motor Horsepower
    2-1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Fractional, Pool and Spa Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382117665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)